Shop All Carbon Steel Sheets
Onlinemetals
16 ga. (0.0598") Carbon Steel Sheet A1008 Cold Roll
Mfr # 12782
Zoro # G107151756
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12782
- Zoro # G107151756
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 12 |
Width | 12 |
Details
Thickness | 0.0598 |
Material | Carbon Steel |
Item | Stainless Steel Round Bar 304 |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 3/16" Thickness, 1" W (BULK-RS-N50-180)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/2" Dia. (2XMH5)
- ZORO SELECT Slotted Shim 4 x 4" x 0.005", Pk20 (36D748)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879250)
- ONLINEMETALS 24 ga. (0.0239") Carbon Steel Sheet A1008 Cold Roll (12781)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- ONLINEMETALS 1.5" x 0.75" Brass Half Round 360-H02 Extruded (21858)
- ONLINEMETALS 0.5" x 2" x 0.062" Brass Rectangle Tube 272-H80 (23155)
- ONLINEMETALS 0.5" Nickel Round Bar 400 (22624)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/8" W (18F.75X1.375-6)
- Onlinemetals Carbon Steel Sheets