Shop All Alloy Steel Sheets
Onlinemetals
1.5" x 2" x 0.125" Brass Rectangle Tube 385/280-H58
Mfr # 23306
Zoro # G707082696
product price: $972.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$972.99
Free 30-Day Returns
Key Features
- Thickness 0.125
- Material Brass
- Alloy Type 385-280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23306
- Zoro # G707082696
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 2 |
Length | 192 |
Details
Item | Tube-Rectangle |
Thickness | 0.125 |
Material | Brass |
Alloy Type | 385-280 |
Description
Brass Rectangle Tube alloys 385 or 280 are also known as Architectural Bronze even though they are actually a brass 385 and 280 brass are color matches, and will be stocked in one alloy or the other depending on the sizepart number They polish to an excellent finish, resist corrosion in nonmarine environments, and machine comparably well to 360 freemachining brass They are easy to braze and solder but should not be welded 385 and 280 are typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 3.000" Thick (BULK-PS-UHMW-407)
- ZORO SELECT Rubber Strip, Gum, 1"Thick, 36"x2", 40A (BULK-RS-NAT40-366)
- ONLINEMETALS 1.75" Acetal Round Rod (Copolymer) Black (21250)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 321 (2KUF7)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 0.75" Acrylic Round Rod Extruded Clear (21836)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9663_12_12)
- Onlinemetals Alloy Steel Sheets