Shop All Alloy Steel Rods
Onlinemetals
1.5" x 2" Aluminum Rectangle Bar 6061-T6511-Extruded
Mfr # 7019
Zoro # G607079031
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Aluminum
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7019
- Zoro # G607079031
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 12 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Bar-Rectangle |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-85)
- STANLEY Steel Flat Bar Weld 3/4X48 (N215-533)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.018 in Wire Dia, Black (3026269)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R1.75-36)
- ONLINEMETALS 1.5" x 2" Aluminum Rectangle Bar 6061-T6511-Extruded (7019)
- ONLINEMETALS 1" x 2" x 0.125" Brass Angle 385 (9606)
- ONLINEMETALS 8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard (13224)
- ONLINEMETALS 1.5" OD x 0.035" Wall x 1.43" ID Aluminum Round Tube 6061-T6-Drawn (7011)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 1.25" Alloy Steel Round Bar 8620-Cold Finish (15013)
- ZORO SELECT Alloy Steel Rod, 6 in L, 2 1/2 in Dia. (40r2.5-6)
- Onlinemetals Alloy Steel Rods