Shop All Carbon Steel Angles
Onlinemetals
1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9913
Zoro # G707155024
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
- Leg Length 24
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9913
- Zoro # G707155024
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 24 |
Length | 24 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Description
Hot Rolled Steel Angle A36 15 x 15 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Roll, 60A, 10'x4'x0.25", Black (BULK-RS-NFR60-60)
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In (4NLW4)
- ONLINEMETALS 1.25" UHMW Round Rod Black Oversized (23173)
- ZORO SELECT Clear Polyester Film Stock 10 ft. L x 27" W x 0.005" Thick (2NJF3)
- ONLINEMETALS 2.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9917)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ONLINEMETALS 1.25" x 1.25" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9909)
- Onlinemetals Carbon Steel Angles