Shop All Carbon Steel Angles
Onlinemetals
1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9913
Zoro # G707154980
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
- Leg Length 12
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9913
- Zoro # G707154980
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 12 |
Length | 12 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Description
Hot Rolled Steel Angle A36 15 x 15 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10321-M)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4232_24_0)
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ19)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ONLINEMETALS 0.5" x 0.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9903)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7632)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- ZORO SELECT 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400_12_0)
- Onlinemetals Carbon Steel Angles