Shop All Carbon Steel Angles
Onlinemetals
1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9913
Zoro # G007155069
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
- Leg Length 72
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9913
- Zoro # G007155069
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 72 |
Length | 72 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Description
Hot Rolled Steel Angle A36 15 x 15 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3 In, 6 Ft L (2HHL5)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- ZORO SELECT Water Hard Drill Rod, W1, 3/16, 0.1875 In (W1D3166)
- ZORO SELECT Rod, Cast Iron, 80-55-06, 2.5 In Dia x 1 Ft (2KUP7)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7634)
- ONLINEMETALS 1.125" Carbon Steel Round Bar 12L14 Cold Drawn (7593)
- ONLINEMETALS 2.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9917)
- ONLINEMETALS 2.5" x 2.5" x 0.375" Carbon Steel Angle A36 Hot Rolled (9937)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7632)
- ZORO SELECT Carbon Steel Angle, 36 in L, 1 in W (ha.125x1-36)
- Onlinemetals Carbon Steel Angles