Shop All Carbon Steel Tube Stock
Onlinemetals
1.5" x 1.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled
Mfr # 9912
Zoro # G707081859
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Wall Thickness 0.1875
- Length 96
- Standards ASTM A36, ASTM A529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 9912
- Zoro # G707081859
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 96 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Wall Thickness | 0.1875 |
Standards | ASTM A36, ASTM A529 |
Description
Hot Rolled Steel Angle A36 15 x 15 x 01875 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 25 Ft (ZUSA-RC-744)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-N50-88)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded (7061)
- ONLINEMETALS 1.25" Alloy Steel Round Bar 4130-Normalized Cold Finish (7370)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Carbon Steel Round Tube A513-Type 5 DOM (7776)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ONLINEMETALS 0.875" Carbon Steel Round Bar A36 Hot Rolled (10241)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Carbon Steel Round Tube A513-Type 5 DOM (7776)
- ONLINEMETALS 04375 Alloy Steel Round Bar 4340Normalized Cold Finish, 12 Length (7384)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (44r.875-36)
- Onlinemetals Carbon Steel Tube Stock