Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.5" x 1.5" x 0.125" Brass Angle 385
Mfr # 18199
Zoro # G907072275
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Thickness 0.125
- Length 36
- Standards ASTM B455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18199
- Zoro # G907072275
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Material | Brass |
Alloy Type | 385 |
Thickness | 0.125 |
Standards | ASTM B455 |
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (612_72_0)
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-255)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/4 in Dia. (4795_72_0)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7337_12_0)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 1" Beryllium Copper Round Bar 173 Hard Drawn (19812)
- ONLINEMETALS 1" x 4" Copper Rectangle Bar 110-H02 (4330)
- ONLINEMETALS 3" Ultem 1000 Round Rod Amber [Duratron U1000] (15416)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 0.625" x 6" Stainless Rectangle Bar 304/304L (4444)
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 12 x 36 (21153)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock