Shop All Aluminum Angles
Onlinemetals
1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52
Mfr # 17857
Zoro # G007154994
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Thickness 0.062
- Leg Length 36
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 17857
- Zoro # G007154994
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 36 |
Length | 36 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Thickness | 0.062 |
Item | Angle-Equal |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 32" W x 1/2" Thick (BULK-PS-CAC-426)
- E. JAMES Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A (387-1/16C)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/4" Dia. (2XPE7)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.063" Thick (1ZBB2)
- ONLINEMETALS 0.5" x 0.5" x 0.125" Aluminum Angle 6063-T52 (1014)
- ONLINEMETALS 0.125" Alloy Steel Sheet 4130-Normalized (20902)
- ONLINEMETALS 1.5" x 2" x 0.125" Aluminum Angle 6063-T52 (1029)
- ONLINEMETALS 1.5" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (13938)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1000)
- ONLINEMETALS 2" x 2" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (990)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1023)
- Onlinemetals Aluminum Angles