Shop All Carbon Steel Sheets
Onlinemetals
1.5" x 0.75" Brass Half Round 360-H02 Extruded
Mfr # 21858
Zoro # G307081198
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Carbon Steel Standards ASTM B16
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21858
- Zoro # G307081198
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 72 |
Height | 0.75 |
Details
Material | Brass |
Alloy Type | 360 |
Carbon Steel Standards | ASTM B16 |
Item | Bar-Half Round |
Description
Brass HalfRound Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FHP7)
- ZORO SELECT Beige HDPE Cutting Board 48" L x 48" W x 0.500" Thick (22JM79)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Steel Channel 316/316L (26366)
- ONLINEMETALS 0.036" x 0.15625" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15695)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13513)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless (25948)
- ONLINEMETALS 0.1875" Thick x 0.1875" Hole x 0.3125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15700)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/8 in W (18S.375-36)
- Onlinemetals Carbon Steel Sheets