Shop All Aluminum Sheets
Onlinemetals
1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner
Mfr # 23694
Zoro # G307071434
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5
- Length 96
- Alloy Type 6063
- Material Aluminum
- Hole Shape Radius Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23694
- Zoro # G307071434
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1.5 |
Length | 96 |
Details
Alloy Type | 6063 |
Material | Aluminum |
Hole Shape | Radius Corner |
Item | Tube-Square Radius Corner |
Standards | AMS QQ-A-200/8, ASTM B221 |
Description
Aluminum Square Tube Radius Corner 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA Poly Film 20X50Ft 6Mil Clear (CF0620-50C)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83061)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.25-36)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft (4A.125X1.5-84)
- ONLINEMETALS 1.25" x 0.75" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (25515)
- ONLINEMETALS 0.5" Hole x #13 Stainless Expanded 304-Standard (22565)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- ONLINEMETALS 0.05" Commercial Bronze Sheet 220 (23024)
- ONLINEMETALS 0.75" x 0.375" Stainless Half Round 304 (23642)
- ONLINEMETALS 0.1875" x 3" Copper Rectangle Bar 110-H02 (24658)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 3 Ft (2EZE1)
- Onlinemetals Aluminum Sheets