Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" x 0.065" Stainless Square Tube 304 Welded
Mfr # 529
Zoro # G907076020
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 96
- Wall Thickness 0.065
- Standards ASTM A554
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 529
- Zoro # G907076020
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.065 |
Item | Tube-Square |
Standards | ASTM A554 |
Description
Stainless Square Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 12ft Length - Black (20-107)
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 3 Ft L (2EXN9)
- RUBBER-CAL EPDM, 0.25" X 6" X 36" 60A, ASTM D2000 BA (31-016-250)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/4 ID, Pk10 (44810)
- ONLINEMETALS 0.5" Stainless Round Bar 416-Annealed Cold Finish (2054)
- ONLINEMETALS 0.016" Aluminum Sheet 6061-T6 (21563)
- ONLINEMETALS 1.5" x 0.12" Stainless Square Tube 304 Welded (530)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- ONLINEMETALS 0.375" Stainless Round Bar 416-Annealed Cold Finish (2053)
- ONLINEMETALS 0.25" OD x 0.049" Wall x 0.152" ID Stainless Round Tube 316 Seamless (12939)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (14892_12_0)
- Onlinemetals Stainless Steel Tube Stock