Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" x 0.065" Stainless Square Tube 304 Welded
Mfr # 529
Zoro # G907075757
product price: $350.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$350.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 240
- Wall Thickness 0.065
- Standards ASTM A554
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 529
- Zoro # G907075757
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 240 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.065 |
Item | Tube-Square |
Standards | ASTM A554 |
Description
Stainless Square Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1X1.5-24)
- FIBERGRATE U Channel, ISOFR, 2 3/4 Leg, 1/2 In Th, 5 Ft (870780)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879260)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0310 In (22430)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 0.5" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7504)
- ONLINEMETALS 8.5" OD x 0.25" Wall x 8" ID Stainless Round Tube 304 (26698)
- ONLINEMETALS 0.375" Stainless Round Bar 416-Annealed Cold Finish (2053)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Stainless Round Tube 304 Seamless (12915)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ZORO SELECT SS Square Tube, 6 ft (536_72_0)
- Onlinemetals Stainless Steel Tube Stock