Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.5" Torlon 4301 Round Rod Bearing Grade Natural
Mfr # 15406
Zoro # G607076382
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Torlon
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15406
- Zoro # G607076382
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Material | Plastic |
Alloy Type | Torlon |
Description
Plastic Round Rod Torlon 4301 provides high strength, low friction, superior electrical insulation, high wear resistance, chemical resistance, and high resistance to radiation Torlon also can resist continuous exposure to temperaturs up to 500 F It is typically used in nonlubricated bearings, seals, valves, compressor parts, piston parts, bearing cages, electrical component, and high temperature seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALVANIZED SADDLE Saddle Clip Galvanized 19W4 (60C4999999)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876100)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (BULK-PS-PC-607)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-243)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- ONLINEMETALS 0.0162" Copper Sheet Astm B370 (4381)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ONLINEMETALS 0.25" x 4" Stainless Rectangle Bar 316/316L (668)
- ONLINEMETALS 1.25" Stainless Round Bar Nitronic 60 (10719)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.024x1.5x361)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock