Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.5" Torlon 4301 Round Rod Bearing Grade Natural
Mfr # 15406
Zoro # G507076352
product price: $1,823.99
/ea
Free Shipping & Returns
$1,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Torlon
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15406
- Zoro # G507076352
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Material | Plastic |
Alloy Type | Torlon |
Description
Plastic Round Rod Torlon 4301 provides high strength, low friction, superior electrical insulation, high wear resistance, chemical resistance, and high resistance to radiation Torlon also can resist continuous exposure to temperaturs up to 500 F It is typically used in nonlubricated bearings, seals, valves, compressor parts, piston parts, bearing cages, electrical component, and high temperature seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4470_72_0)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 12" W x 2" Thick (BULK-PS-UHMWB-159)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83063)
- PROTECTIONPRO 626061 6 mil 20 x 100 ft. Film Polyethylene Sheeting - Black (PR2516429)
- ONLINEMETALS 1.25" Stainless Round Bar 15-5 PH Cond. A (7200)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 304/304L (4410)
- ONLINEMETALS 1.25" OD x 0.049" Wall x 1.152" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15337)
- ONLINEMETALS 1.5" Silicon Manganese Bronze Round Bar 673 (23324)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 0.1875" Stainless Round Bar 304/304L-Annealed Cold Finish (71)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless (17910)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock