Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.5" Titanium Round Bar Grade 2
Mfr # 6792
Zoro # G907072473
product price: $1,443.99
/ea
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Alloy Type Grade 2
- Length 72
- Standards ASTM B348, ASTM F67 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6792
- Zoro # G907072473
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 72 |
Details
Material | Titanium |
Alloy Type | Grade 2 |
Standards | ASTM B348, ASTM F67 (call for availability) |
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-23)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-6)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 48 (22498)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (44r.625-36)
- ONLINEMETALS 0.625" x 1" Stainless Rectangle Bar 304/304L (4440)
- ONLINEMETALS 1.5" Torlon 4301 Round Rod Bearing Grade Natural (15406)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 1.625" Brass Hex Bar 360-H02 Extruded (19797)
- ZORO SELECT Carbon Steel Plate, 24 in L, 24 in W (HP/375-24x24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock