Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.5" Stainless Round Bar 17-4 PH Cond. A Cold Finish
Mfr # 7278
Zoro # G707156533
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4
- Length 96
- Standards AMS 5643, ASTM A564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7278
- Zoro # G707156533
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 96 |
Details
Material | Stainless Steel |
Alloy Type | 17-4 |
Standards | AMS 5643, ASTM A564 |
Description
Stainless Round Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 1 ft. (CUREC00544)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/2" Thick (BULK-PS-UHMW-216)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-113)
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x2", 70A (BULK-RS-V75-272)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Brass Angle 385 (18199)
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- ONLINEMETALS 1.25" Stainless Round Bar Nitronic 60 (10719)
- ONLINEMETALS 1" Beryllium Copper Round Bar 173 Hard Drawn (19812)
- ONLINEMETALS 0.125" x 2.5" Stainless Rectangle Bar 304/304L (4392)
- ONLINEMETALS 0.093" PTFE-Virgin Sheet GP Skived (15359)
- ZORO SELECT SS Plate 316, 3 in Overall L (316/316L SS1x3x31)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock