Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.5" Stainless Round Bar 17-4 PH Cond. A Cold Finish
Mfr # 7278
Zoro # G507156498
product price: $731.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4
- Length 144
- Standards AMS 5643, ASTM A564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7278
- Zoro # G507156498
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Material | Stainless Steel |
Alloy Type | 17-4 |
Standards | AMS 5643, ASTM A564 |
Description
Stainless Round Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9668_6_12)
- ZORO SELECT Felt Strip, F7, 1/2 In T, 1 x 120 In (2FHV9)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/4" Dia. (2XMK9)
- ZORO SELECT Music Wire, Type 302 SS, 8, 0.020 In (29020)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless (17910)
- ONLINEMETALS 0.093" Torlon 4203 Round Rod PAI Electrical Grade Natural (15387)
- ONLINEMETALS 1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23436)
- ONLINEMETALS 0.25" x 2" Stainless Rectangle Bar 316/316L (664)
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless (1571)
- ONLINEMETALS 0.625" x 6" Stainless Rectangle Bar 304/304L (4444)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock