Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.5" Silicon Manganese Bronze Round Bar 673
Mfr # 23324
Zoro # G907082595
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 673
- Length 24
- Standards SAE J463
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 23324
- Zoro # G907082595
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Material | Bronze |
Alloy Type | 673 |
Standards | SAE J463 |
Description
Bronze Round Bar 673 is a manganese bronze with excellent corrosion resistance, high strength, and excellent durability 673 excels at usage in high speed and heavy load environments It is typically used in fasteners, industrial projects, and marine hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000975)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 12 X 48 (SACR.250CEPE-12X48)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458BT-25)
- ONLINEMETALS 1.5" x 2" x 0.12" Stainless Rectangle Tube 304 Welded (17934)
- ONLINEMETALS 3" x 6" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded (14499)
- ONLINEMETALS 0.25" x 1.5" Stainless Rectangle Bar 304/304L (4411)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 0.25" x 3" Stainless Rectangle Bar 316/316L (666)
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 24 x 36 (21153)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.312X.75-36)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock