Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" OD x 0.065" Wall x 1.37" ID Stainless Round Tube 316 Seamless
Mfr # 14884
Zoro # G007153164
product price: $479.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Inside Square 1.37
- Outside Square 1.5
- Length 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 14884
- Zoro # G007153164
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 240 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Inside Square | 1.37 |
Outside Square | 1.5 |
Wall Thickness | 0.065 |
Standards | ASTM A213, ASTM A269 |
Item | Tube-Round |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/4" W (18F.25X2.25-24)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003520)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3 in W (18S3-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 1 Ft L (2HHP8)
- ONLINEMETALS 1.25" Aluminum Square Bar 7075-T651-Cold Finish (17848)
- ONLINEMETALS 1" Polycarbonate Round Rod Machine Grade Natural (13169)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Welded (472)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 0.438" OD x 0.035" Wall x 0.367" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21366)
- ONLINEMETALS 14" OD x 0.25" Wall x 13.5" ID Stainless Round Tube 304 (26756)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (14785_48_0)
- Onlinemetals Stainless Steel Tube Stock