Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" OD x 0.049" Wall x 1.402" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 21547
Zoro # G907070943
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Inside Square 1.402
- Outside Square 1.5
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21547
- Zoro # G907070943
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Inside Square | 1.402 |
Outside Square | 1.5 |
Wall Thickness | 0.049 |
Item | Tube-Round |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Felt Disc, F1 Grade, 1/8 In Thick, 8 In Dia (2FHD8)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 3 Ft (61F.25X6-36)
- ZORO SELECT Oil Hard Drill Rod, O1, #16, 0.175 In (O1D#166)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded (14629)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Seamless (12938)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 1045 Cold Finish (21688)
- ONLINEMETALS 0.25" Acetal Round Rod Af100 PTFE Fiber Filled (13094)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Seamless (12928)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1.5" Nom. Schedule 80 Stainless Pipe 316/316L Welded (13007)
- Onlinemetals Stainless Steel Tube Stock