Shop All Alloy Steel Rods
Onlinemetals
1.5" OD x 0.035" Wall x 1.43" ID Aluminum Round Tube 6061-T6-Drawn
Mfr # 7011
Zoro # G307079171
product price: $176.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Length 144
- Material Aluminum
- Alloy Type 6061
- Standards AMS 4082 (call for availability), AMS WW-T-700/6, ASTM B210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7011
- Zoro # G307079171
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 144 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | AMS 4082 (call for availability), AMS WW-T-700/6, ASTM B210 |
Item | Tube-Round |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 40A (BULK-RS-S40-807)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-863)
- PARTNERS BRAND Plastic Twist Tie Spool, 5/32" x 7000', Red, 1/Case (PLTS532R)
- VISUAL WORKPLACE Vinyl-Pink, 16"X 50 (20-1600-1650-627)
- ONLINEMETALS 3" OD x 0.065" Wall x 2.87" ID Brass Round Tube-H58 Seamless (7055)
- ONLINEMETALS 4" x 0.25" Aluminum Square Tube 6063-T52-Extruded (7069)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13505)
- ONLINEMETALS 1.25" x 2.5" Aluminum Rectangle Bar 6061-T6511-Extruded (7522)
- ONLINEMETALS 1.5" x 2" Aluminum Rectangle Bar 6061-T6511-Extruded (7019)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 0.06" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13509)
- Onlinemetals Alloy Steel Rods