Shop All Aluminum Pipes
Onlinemetals
1.5" Nylon Round Rod Nylatron GS
Mfr # 6707
Zoro # G907082892
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Nylon
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6707
- Zoro # G907082892
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 36 |
Details
Item | Round Rod |
Material | Plastic |
Alloy Type | Nylon |
Description
Plastic Round Rod Nylon Nylatron GS offers high strength, stiffness, hardness, durability, fatigue resistance, and machinability Nylatron GS also provides good resistance to radiation, friction, and exhibits good electronic insulation properties It can absorb some humidity It is typically used in gears, bearing, sprockets, sheaves, and automotive parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler x MNPT 3", SS (G300-B-SS)
- PARKER 1/4" x 5/16" A-LOK x MNPT SS Male Straight Connector (5MSC4N-316)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 5-2 CLASSIC)
- ELKAY Drain, 3.5", SS, Rubber Stopper (D5018A)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- ONLINEMETALS 4" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24868)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- ONLINEMETALS 0.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1217)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- Onlinemetals Aluminum Pipes