Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" Nom. Schedule 80 Stainless Pipe 316/316L Welded
Mfr # 13007
Zoro # G707073830
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Inside Square 1.61
- Outside Square 1.9
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13007
- Zoro # G707073830
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Inside Square | 1.61 |
Outside Square | 1.9 |
Standards | ASTM A312, ASTM A999 |
Item | Pipe |
Description
Stainless Pipe 316 Schedule 80 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874000)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/16" Thick (PS-PC-SR-24)
- ZORO SELECT UHMW Dogbone Conveyor Wear Strip, 10 ft L, 1/4" T, White (2NJD9)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1206_72_0)
- ONLINEMETALS 0.5" OD x 0.035" Wall x 0.43" ID Stainless Round Tube 316 Welded (4233)
- ONLINEMETALS 0.625" OD x 0.065" Wall x 0.495" ID Stainless Round Tube 304 Welded (469)
- ONLINEMETALS 1" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (12969)
- ONLINEMETALS 0.093" Commercial Bronze Sheet 220 (21668)
- ONLINEMETALS 2.5" Acetal Round Rod Delrin Homopolymer Black (6581)
- ONLINEMETALS 1" x 1" x 0.125" Brass Angle 385 (18195)
- ONLINEMETALS 1.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (14538)
- Onlinemetals Stainless Steel Tube Stock