Shop All Stainless Steel Pipes
Onlinemetals
1.5" Nom. Schedule 5 Stainless Pipe 304/304L Welded
Mfr # 915
Zoro # G907079496
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 48
- Material - Pipe Stainless Steel
- Outside Dia. 1.9
- Inside Dia. 1.774
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 915
- Zoro # G907079496
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 48 |
Outside Dia. | 1.9 |
Inside Dia. | 1.774 |
Details
Material - Pipe | Stainless Steel |
Item | Stainless Steel Hex Bar 316 |
Description
Stainless Pipe 304 Schedule 5 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- EQUIP BY T&S Replacement Spray Valve, (5SV)
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- LEGEND VALVE 3/4 x 1/2 S-535HP NO LEAD NK (107-275NL)
- ONLINEMETALS 0.048" Stainless Sheet 304-Annealed No. 4 Finish (717)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ONLINEMETALS 1.5" Nom. Schedule 5 Stainless Pipe 304/304L Welded (915)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 304/304L Welded (944)
- ONLINEMETALS 1.25" Nom. Schedule 5 Stainless Pipe 304/304L Welded (914)
- Onlinemetals Pipes