Shop All Titanium Sheets
Onlinemetals
1.5" Hole x #9 Carbon Steel Expanded A36-Standard
Mfr # 22562
Zoro # G907081703
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.312
- Width 48
- Length 48
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22562
- Zoro # G907081703
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 48 |
Length | 48 |
Details
Item | Carbon Steel Round Tube A513 |
Thickness | 0.312 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 9 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL02.00XOH)
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.25" Thick x 12" Width x 24" Length - Red (35-007-250)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.250" Thick (3HMP2)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 1/2" Dia. (22JL41)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ZORO SELECT Sheet, Titanium, 0.063" Thick, 12" L, 12" W (G2 TI0.063x12x121)
- Onlinemetals Titanium Sheets