Shop All Titanium Sheets
Onlinemetals
1.5" Hole x #9 Carbon Steel Expanded A36-Standard
Mfr # 22562
Zoro # G907081673
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.312
- Width 36
- Length 36
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22562
- Zoro # G907081673
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 36 |
Length | 36 |
Details
Item | Carbon Steel Round Tube A513 |
Thickness | 0.312 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 9 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx2 Ft L (6SH22X12-24)
- ZORO SELECT Rod, SS, 304, 1 3/8 In Dia x 1 Ft L (2EXG7)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L (4YNE7)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-14)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 1" Titanium Plate Grade 2 (12682)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- Onlinemetals Titanium Sheets