Shop All Aluminum Sheets
Onlinemetals
1.5" Hole x #6 Carbon Steel Expanded A36-Standard
Mfr # 22563
Zoro # G807069504
product price: $271.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- Thickness 0.433
- Width 120
- Length 48
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22563
- Zoro # G807069504
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 120 |
Length | 48 |
Details
Thickness | 0.433 |
Material | Carbon Steel |
Item | Alloy Steel Round Tube 4130 |
Description
Mild Steel Expanded Sheet A36 15 x 6 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A1008 Cold Roll (13973)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X4-12)
- ZORO SELECT Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 12" L x 12" W x 3/32" Thick (BULK-PS-ACR-4)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876070)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Copper Round Tube 122 (24326)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23693)
- ONLINEMETALS 0.05" Aluminum Sheet 5052-H32 (7127)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.5X1-24)
- Onlinemetals Aluminum Sheets