Shop All Titanium Sheets
Onlinemetals
1.5" Hole x #6 Carbon Steel Expanded A36-Standard
Mfr # 22563
Zoro # G607081744
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.433
- Width 36
- Length 24
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22563
- Zoro # G607081744
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Item | Carbon Steel Round Tube A513 |
Thickness | 0.433 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 6 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F1, 3/16 In Thick, 2 x 12 In (2FGZ3)
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 in Dia. (DCFD2R1-72)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/32C-100)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ONLINEMETALS 0.5" Titanium Plate Grade 2 (12678)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 1" Aluminum Square Bar 6063-T52 (26162)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ONLINEMETALS 1" Titanium Plate Grade 2 (12682)
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 (26163)
- Onlinemetals Titanium Sheets