Shop All Carbon Steel Grating
Onlinemetals
15 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 24
Mfr # 22559
Zoro # G307155189
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 24
- Bearing Bar Thickness 0.23
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22559
- Zoro # G307155189
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 24 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.23 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 16 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 3 Ft L (2EYJ2)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 36.000 X 36.000 [Each] (SNOMEX410.010X36.000X36.000)
- ZORO SELECT Buna-N Sheet, 70A, 4'x36"x0.125", Black (BULK-RS-H70-281)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 48 (22558)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 48 x 48 (22498)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 24 (22502)
- ONLINEMETALS 075 Hole x 16 Carbon Steel Expanded A36Flattened, 24 x 48 (22497)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Flattened, 48 x 48 (22496)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20250S100-C8)
- Onlinemetals Carbon Steel Grating