Shop All Carbon Steel Grating
Onlinemetals
1.5" Hole x #16 Carbon Steel Expanded A36-Standard
Mfr # 22559
Zoro # G907155343
product price: $132.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$132.99
Free 30-Day Returns
Key Features
- Width - Carbon Steel 120
- Bearing Bar Thickness 0.23
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22559
- Zoro # G907155343
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 120 |
Details
Item | Stainless Steel Round Tube 316 |
Bearing Bar Thickness | 0.23 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 16 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X274HT-100)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/4" Dia. (6MDR6)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x6", 40A (BULK-RS-NAT40-335)
- STEELWORKS Diamond Plate Alm 24X24 (11255)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 24 (22502)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 24 (22557)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 24 (22559)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 48 x 48 (22498)
- ONLINEMETALS 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 48 x 48 (22557)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 24 (22559)
- Onlinemetals Carbon Steel Grating