Shop All Carbon Steel Grating
Onlinemetals
15 Hole x 13 Carbon Steel Expanded A36Flattened, 48 x 48
Mfr # 22502
Zoro # G507155224
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 48
- Bearing Bar Thickness 0.078
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22502
- Zoro # G507155224
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 48 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.078 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 12" W x 1" Thick (BULK-PS-ABS-274)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 2 in Thick, Charcoal (ZUSA-PU-150)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.098 Thick, 12 X 12 (SACR.098CEP-12X12)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 80A (BULK-RS-E80MIL-10)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 24 (22559)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 36 (22502)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 24 x 48 (22499)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 36 (22502)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188S150-C3)
- Onlinemetals Carbon Steel Grating