Shop All Carbon Steel Grating
Onlinemetals
15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 24
Mfr # 22502
Zoro # G707155260
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 12
- Bearing Bar Thickness 0.078
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22502
- Zoro # G707155260
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 12 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.078 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X1X50T)
- ZORO SELECT Felt Sheets (BULK-FS-F1-66)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-130)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-66)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 48 x 48 (22499)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 48 x 48 (22557)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 48 (22558)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 24 (22502)
- ONLINEMETALS 075 Hole x 16 Carbon Steel Expanded A36Flattened, 36 x 36 (22497)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B6)
- Onlinemetals Carbon Steel Grating