Shop All Carbon Steel Grating
Onlinemetals
15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 12
Mfr # 22502
Zoro # G007155267
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 12
- Bearing Bar Thickness 0.078
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22502
- Zoro # G007155267
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 12 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.078 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 15 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-CAC-352)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-59)
- ZORO SELECT Rubber Edging, EPDM, 100 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-100)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 2.0 in H, Galvanized Steel Finish (22188R200-C3)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 36 (22502)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 36 x 36 (22498)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 12 (22498)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 48 x 48 (22557)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 48 x 48 (22499)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Flattened, 48 x 48 (22496)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B4)
- Onlinemetals Carbon Steel Grating