Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" Cold Roll Square Bar 1018 Cold Finish
Mfr # 19578
Zoro # G707073922
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Length 96
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19578
- Zoro # G707073922
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Carbon Steel |
Alloy Type | 1018 |
Standards | ASTM A108 |
Item | Bar-Square |
Description
Cold Roll Square Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-PTFE-309)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-248)
- ZORO SELECT SS Plate 304, 48 in Overall W (304 SS0.024x48x481)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Flattened (22510)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- ONLINEMETALS 0.177" Polycarbonate Sheet Clear (7457)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish (21683)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- ONLINEMETALS 0.062" Commercial Bronze Sheet 220 (21667)
- ONLINEMETALS 0.062" Commercial Bronze Sheet 220 (21667)
- ONLINEMETALS 3" OD x 0.375" Wall x 2.25" ID Carbon Steel Round Tube A513-Type 5 DOM (13000)
- Onlinemetals Stainless Steel Tube Stock