Shop All Carbon Steel Rods
Onlinemetals
1.5" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7598
Zoro # G807157416
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Standards ASTM A108
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7598
- Zoro # G807157416
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1.5 |
Length | 36 |
Details
Alloy Type | 12L14 |
Standards | ASTM A108 |
Item | Bar-Round |
Material | Carbon Steel |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 1/2 In, 6 Ft (61F1X2.5-72)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 4 In Leg, 5 Ft (870450)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3" Thick (BULK-PS-UHMW-375)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 12L14 Cold Drawn (7594)
- ONLINEMETALS 1.375" Carbon Steel Round Bar 12L14 Cold Drawn (7596)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 12L14 Cold Drawn (7601)
- ONLINEMETALS 0.4375" Carbon Steel Round Bar 1018 Cold Finish (20743)
- ONLINEMETALS 0.5" Carbon Steel Round Bar A36 Hot Rolled (10236)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.5x12-12)
- Onlinemetals Carbon Steel Rods