Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" Acetal Round Rod Delrin Homopolymer Black
Mfr # 6573
Zoro # G707074752
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 1.5
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6573
- Zoro # G707074752
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 1.5 |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 1 1/2 Dia x 1 Ft L (60R1.5-12)
- ZORO SELECT Slotted Shim 2 x 2" x 0.003", Pk20 (36D720)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (17823_24_0)
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L (4391)
- ONLINEMETALS 4" Nom. Schedule 10 Stainless Pipe 316/316L Welded (21541)
- ONLINEMETALS 2.5" Acetal Round Rod Delrin Homopolymer Black (6581)
- ONLINEMETALS 0.016" Aluminum Sheet 6061-T6 (21563)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- ZORO SELECT SS Square Tube, 6 ft (528_72_0)
- Onlinemetals Stainless Steel Tube Stock