Shop All Brass Tube Stock
Onlinemetals
1.4375" Brass Round Bar 360-H02 Extruded
Mfr # 19679
Zoro # G907080126
product price: $787.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Outside Square 1.438
- Length 144
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19679
- Zoro # G907080126
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 360 |
Outside Square | 1.438 |
Standards | ASTM B16 |
Description
Brass Round Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (21362_72_0)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 1 in Thick, Black (P811ULRL01.50XOH)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 24"x12", 70A (BULK-RS-V75-446)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-923)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 2024-T351-Cold Finish (15945)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Brass Round Tube-H58 Seamless (19664)
- ONLINEMETALS 0.25" OD x 0.032" Wall x 0.186" ID Copper Round Tube 101 (19730)
- ONLINEMETALS 0.5" OD x 0.03" Wall x 0.44" ID Brass Round Tube-H58 Seamless (1548)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- Onlinemetals Brass Tube Stock