Shop All Stainless Steel Pipes
Onlinemetals
14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled
Mfr # 10272
Zoro # G407079521
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 36.5
- Material - Pipe Carbon Steel
- Wall Thickness 0.075
- Standards ASTM A1011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10272
- Zoro # G407079521
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 36.5 |
Details
Material - Pipe | Carbon Steel |
Wall Thickness | 0.075 |
Standards | ASTM A1011 |
Item | Sheet/Plate |
Description
Hot Rolled Steel Sheet A1011 0075 14 GA is made of low carbon steel that is commonly found in most industries as it is a high strength, highly formable steel, commonly used to create drums, containers, and in general fabrication Unlike cold rolled steel, Hot Rolled Steel Sheet A1011 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8W-GN2AE1-317ABCP)
- PROPLUS 2 Faucet Hole Cover in Polished Chrome, 5PK (2489492)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Red (PU38AR)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 2" Nom. Schedule 80 Stainless Pipe 316/316L Welded (7835)
- ONLINEMETALS 4" x 0.25" Aluminum Square Tube 6061-T6-Extruded (14470)
- ONLINEMETALS 2" OD x 0.188" Wall x 1.625" ID Carbon Steel Round Tube A513-Type 5 DOM (15547)
- ONLINEMETALS 4" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19705)
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BND09)
- Onlinemetals Pipes