Shop All Stainless Steel Pipes
Onlinemetals
14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled
Mfr # 10272
Zoro # G207079530
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 48.5
- Material - Pipe Carbon Steel
- Wall Thickness 0.075
- Standards ASTM A1011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10272
- Zoro # G207079530
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 48.5 |
Details
Material - Pipe | Carbon Steel |
Wall Thickness | 0.075 |
Standards | ASTM A1011 |
Item | Sheet/Plate |
Description
Hot Rolled Steel Sheet A1011 0075 14 GA is made of low carbon steel that is commonly found in most industries as it is a high strength, highly formable steel, commonly used to create drums, containers, and in general fabrication Unlike cold rolled steel, Hot Rolled Steel Sheet A1011 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly, Kitchen Sweep (1303882-CP)
- SPEAKMAN SPK-57572US 3/8" OD x 1/2" FIP x 12" Stainless Steel Faucet Connector (SPK-57572US)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SM360)
- KECKLEY 3" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-300)
- ONLINEMETALS 0.125" Nom. Schedule 40 Stainless Pipe 304/304L Welded (940)
- ONLINEMETALS 4" x 0.25" Aluminum Square Tube 6061-T6-Extruded (14470)
- ONLINEMETALS 0.036" Stainless Sheet 304-Annealed No. 4 Finish (716)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 1.375" Acetal Round Rod Delrin Homopolymer Black (6572)
- ONLINEMETALS 0.375" Nom. Schedule 40 Stainless Pipe 304/304L Welded (942)
- ZORO SELECT 1/8" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA20)
- Onlinemetals Stainless Steel Pipes