Shop All Brass Tube Stock
Onlinemetals
14" Aluminum Round Bar 6061-T6-Extruded
Mfr # 19561
Zoro # G307080603
product price: $5,131.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,131.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Outside Square 14
- Length 24
- Standards AMS QQ-A-200/8, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19561
- Zoro # G307080603
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 24 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 6061 |
Outside Square | 14 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Description
14 inch Aluminum Round Bar 6061T651 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, Pk10 (25257)
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Tape SBR Black (1500-1/16EPTAPE)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 60" Length - Black (30-007-125)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- ONLINEMETALS 0.5" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1474)
- ONLINEMETALS 0.5" Nylon Round Rod Nylatron GS (6699)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Brass Round Tube-H58 Seamless (1541)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Brass Round Tube-H58 Seamless (1541)
- LAVI INDUSTRIES , 14' Foot Rail Kit, 2" Tube, Polished Brass (00-FR1014/2)
- Onlinemetals Brass Tube Stock