Shop All Stainless Steel Tube Stock
Onlinemetals
1.375" OD x 0.035" Wall x 1.305" ID Aluminum Round Tube 6061-T6-Drawn
Mfr # 14642
Zoro # G607077051
product price: $134.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 14642
- Zoro # G607077051
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 144 |
Details
Material | Aluminum |
Item | Plastic Round Rod Acetal |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.5 in Overall Width, Style: Beltline Weatherstrip (1379-4X2)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1" Dia. (1YVF5)
- ZORO SELECT Weatherstrip, Ribbed, Black, Length 10 Ft. (5MFL0)
- ONLINEMETALS 3" Nom. Schedule 40 Carbon Pipe A500 (23672)
- ONLINEMETALS 14" OD x 0.25" Wall x 13.5" ID Stainless Round Tube 304 (26756)
- ONLINEMETALS 0.25" Acetal Round Rod Af100 PTFE Fiber Filled (13094)
- ONLINEMETALS 5" Aluminum Plate 7075-T7351 (21527)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 4" x 6" x 0.1875" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (12978)
- ONLINEMETALS 0.625" OD x 0.12" Wall x 0.385" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21425)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14740_72_0)
- Onlinemetals Stainless Steel Tube Stock