Shop All Stainless Steel Tube Stock
Onlinemetals
1.375" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21689
Zoro # G607072933
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1045
- Outside Square 1.375
- Length 36
- Standards ASTM A108, ASTM A29 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21689
- Zoro # G607072933
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Material | Carbon Steel |
Alloy Type | 1045 |
Outside Square | 1.375 |
Item | Bar-Round |
Standards | ASTM A108, ASTM A29 (call for availability) |
Description
Cold Roll Round Bar 1045 Cold Finish exhibits medium tensile strength, good weldability and machinability, and high strength 1045 is a commonly used lower carbon steel with a wide range of applications It is typically used in machinery parts, die forging, hot upsetting, gears, crankshafts, shafts, axles, bolts, studs, pinions, casters, and support plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-360)
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A (BULK-RS-N80MIL-45)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-25)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-874)
- ONLINEMETALS 1" x 3" x 0.065" Stainless Rectangle Tube 304 Welded (7517)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- ONLINEMETALS 4" Nom. Schedule 10 Stainless Pipe 316/316L Welded (21541)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 304 (26723)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 316 (26853)
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish (21682)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- Onlinemetals Stainless Steel Tube Stock