Shop All Stainless Steel Pipes
Onlinemetals
1.375" Acetal Round Rod Delrin Homopolymer Black
Mfr # 6572
Zoro # G907079502
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12.5
- Material - Pipe Plastic
- Outside Dia. 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6572
- Zoro # G907079502
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12.5 |
Outside Dia. | 1.375 |
Details
Material - Pipe | Plastic |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 4" x 4" x 1-1/4" (20795)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100218)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 304/304L Welded (944)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ONLINEMETALS 0.12" Stainless Sheet 304-Annealed No. 4 Finish (721)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Natural (6611)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 36" L (ZUSA-PF-2523)
- Onlinemetals Pipes