Shop All Carbon Steel Sheets
Onlinemetals
13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll
Mfr # 23753
Zoro # G807150516
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0897
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23753
- Zoro # G807150516
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Width | 48 |
Details
Thickness | 0.0897 |
Material | Carbon Steel |
Item | Copper Round Tube 101 |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 1-1/4" W, 3 ft. (CUREC00060)
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 (Z9825-316)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx6 Ft L (2HJN8)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.635mm (316-025-6-100)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 18 ga. (0.048") Carbon Steel Sheet A1008 Cold Roll (14695)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13513)
- ONLINEMETALS 9" OD x 1.5" Wall x 6" ID Stainless Round Tube 304 (26707)
- ONLINEMETALS 0.0276" Carbon Steel Sheet A653 Galvanized Hot Dip (13269)
- Onlinemetals Carbon Steel Sheets