Shop All Carbon Steel Sheets
Onlinemetals
13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll
Mfr # 23753
Zoro # G707150272
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0897
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23753
- Zoro # G707150272
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Width | 24 |
Details
Thickness | 0.0897 |
Material | Carbon Steel |
Item | Copper Round Tube 101 |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.03 In, Coral, PK10 (44570)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 100 Ft (ZUSA-RC-716)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1238_48_48)
- ZORO SELECT Alloy Steel Square Bar, 12" L, 1 1/4" W (40S1.25-12)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- ONLINEMETALS 0.036" x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15694)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless (25948)
- ONLINEMETALS 1.5" x 0.75" Brass Half Round 360-H02 Extruded (21858)
- Onlinemetals Carbon Steel Sheets