Shop All Alloy Steel Rods
Onlinemetals
1.25" x 1.25" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural
Mfr # 7006
Zoro # G707078835
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Alloy Type 6063
- Standards AMS QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7006
- Zoro # G707078835
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 96 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Item | Channel |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum Architectural Channel 6063T52 has excellent corrosion resistance, good formability, and light weight 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 1/2 In, 6 Ft (2EZG1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/16" Dia. (2XMG2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PC-367)
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-24)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 8620-Cold Finish (15006)
- ONLINEMETALS 1.5" OD x 0.035" Wall x 1.43" ID Aluminum Round Tube 6061-T6-Drawn (7011)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 10" x 4.66" x 0.31" Aluminum I-Beam 6061-T6-Extruded American Standard (13226)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Titanium Round Tube Grade 2 Seamless (17795)
- ONLINEMETALS 1.5" x 4" Aluminum Rectangle Bar 6061-T6511-Extruded (7023)
- ZORO SELECT Water Hard Drill Rod, W1, #38, 0.101 In (W1D#386)
- Onlinemetals Alloy Steel Rods