Shop All Aluminum Angles
Onlinemetals
1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52
Mfr # 1019
Zoro # G707155000
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Thickness 0.125
- Leg Length 24
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1019
- Zoro # G707155000
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 24 |
Length | 24 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Thickness | 0.125 |
Item | Angle-Equal |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 241 (2HKT1)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 6 Ft L (2AVA7)
- ZORO SELECT Blue HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM72)
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-SBR75-176)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ONLINEMETALS 6" x 6" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1012)
- ONLINEMETALS 4" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1006)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Clear (22656)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 304/304L Welded (947)
- ONLINEMETALS 3" x 3" x 0.5" Aluminum Angle 6061-T6-Extruded Structural (1002)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6063-T52 (1033)
- Onlinemetals Aluminum Angles