Shop All Aluminum Sheets
Onlinemetals
1.25" x 0.75" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural
Mfr # 25515
Zoro # G707069574
product price: $114.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Key Features
- Thickness 0.125
- Length 144
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25515
- Zoro # G707069574
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 144 |
Details
Thickness | 0.125 |
Material | Aluminum |
Item | Stainless Steel Round Tube 304 |
Description
Aluminum Architectural Channel 6063T52 has excellent corrosion resistance, good formability, and light weight 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X1X50T)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-PVC-4)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X2199HT-25)
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ONLINEMETALS 2" Nom. Schedule 10 Aluminum Pipe 6061-T6-Extruded (24863)
- ONLINEMETALS 0.05" Commercial Bronze Sheet 220 (23024)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ONLINEMETALS 0.75" OD x 0.125" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Extruded (24388)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 6 Ft (61F.5X3-72)
- Onlinemetals Aluminum Sheets