Shop All Stainless Steel Tube Stock
Onlinemetals
1.25" x 0.065" Stainless Square Tube 316 Welded
Mfr # 2223
Zoro # G707153488
product price: $431.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 240
- Wall Thickness 0.065
- Standards ASTM A240 (call for availability), ASTM A554
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 2223
- Zoro # G707153488
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 240 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Wall Thickness | 0.065 |
Standards | ASTM A240 (call for availability), ASTM A554 |
Item | Tube-Square |
Description
Stainless Square Tube 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.093" Thick (BULK-PS-PC-577)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.188" Thick (1ZBB4)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-N60-208)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-55)
- ONLINEMETALS 1.375" OD x 0.035" Wall x 1.305" ID Aluminum Round Tube 6061-T6-Drawn (14642)
- ONLINEMETALS 1.5" Cold Roll Square Bar 1018 Cold Finish (19578)
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Black (21247)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish (21682)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish (21683)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14833_48_0)
- Onlinemetals Stainless Steel Tube Stock